End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.022 in Cutter Dia

  • Mfr # 1370

  • Zoro # G216074779


product price: $21.19
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
0.033 in
Helix Angle
30°
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1370
Zoro #
G216074779
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.033 in
Overall Length
1-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Stub Length Square End, Series: 160M, 0.022 in Cutter Dia, 1-1/2 in Overall Length, 0.033 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.