
End Mill, Center Cutting Stub Length Square End, Series: 860M, 12 mm Diameter Cutter
Mfr # 1660
Zoro # G816075855
product price: $53.29
/eaKey Features
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
65 mm
Length of Cut
19 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660
Zoro #
G816075855
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Details
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 860M, 12 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.