Zoro Homepage

End Mill, Center Cutting Stub Length Square End, Series: 860M, 2.5 mm Diameter Cutter

  • Mfr # 1540

  • Zoro # G616075659


product price: $11.35
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540
Zoro #
G616075659
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
5 mm

Details

Cutting Direction
Right Hand
Number of Flutes
2
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Center Cutting Stub Length Square End, Series: 860M, 2.5 mm Diameter Cutter, 38 mm Overall Length, 5 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.