
End Mill, Center Cutting Stub Length Square End, Series: 860M, 4 mm Diameter Cutter
Mfr # 1570
Zoro # G816075565
product price: $13.29
/eaKey Features
End Mill Material
Submicron Solid Carbide
Length of Cut
8 mm
Helix Angle
30°
Overall Length
50 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1570
Zoro #
G816075565
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 860M, 4 mm Diameter Cutter, 50 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Helix Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.