
End Mill, Center Cutting Stub Length Square End, Series: 860M, 4.5 mm Cutter Dia
Mfr # 1580
Zoro # G716075344
product price: $19.39
/eaKey Features
Length of Cut
9.5 mm
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1580
Zoro #
G716075344
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9.5 mm
Overall Length
50 mm
Details
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 860M, 4.5 mm Cutter Dia, 50 mm Overall Length, 9.5 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.