
End Mill, Center Cutting Stub Length Square End, Series: 860MA, 1 mm Diameter Cutter
Mfr # 1517
Zoro # G116075272
product price: $16.85
/eaKey Features
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Overall Length
38 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1517
Zoro #
G116075272
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
2 mm
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 860MA, 1 mm Diameter Cutter, 38 mm Overall Length, 2 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.