
End Mill, Center Cutting Stub Length Square End, Series: 860MA, 11 mm Diameter Cutter
Mfr # 1657
Zoro # G516076046
product price: $53.85
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Overall Length
65 mm
Length of Cut
19 mm
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1657
Zoro #
G516076046
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
19 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
TiAlN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 860MA, 11 mm Diameter Cutter, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Helix Flute, 11 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.