End Mill, Center Cutting Stub Length Square End, Series: 860MA, 12 mm Cutter Dia

  • Mfr # 1667

  • Zoro # G516075834


product price: $65.39
/ea

Key Features

Number of Flutes
2
Helix Angle
30°
Overall Length
65 mm
Cutting Direction
Right Hand
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1667
Zoro #
G516075834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
19 mm

Details

Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Stub Length Square End, Series: 860MA, 12 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 2 Flutes, Helix Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.