End Mill, Center Cutting Stub Length Square End, Series: 860MA, 20 mm Diameter Cutter

  • Mfr # 1687

  • Zoro # G116075920


product price: $205.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
25 mm
Overall Length
75 mm
Finish
TiAlN Coated
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1687
Zoro #
G116075920
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
75 mm

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Stub Length Square End, Series: 860MA, 20 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.