Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Stub Length Square End, Series: 870M, 16 mm Cutter Dia

  • Mfr # 2670

  • Zoro # G816076838


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Finish
Uncoated
Cutting Direction
Right Hand
Length of Cut
19 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2670
Zoro #
G816076838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
19 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Stub Length Square End, Series: 870M, 16 mm Cutter Dia, 75 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Helix Flute, 16 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.