
End Mill, Center Cutting Stub Length Square End, Series: 870M, 20 mm Diameter Cutter
Mfr # 2680
Zoro # G916076738
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Overall Length
75 mm
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2680
Zoro #
G916076738
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Details
Helix Angle
30°
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 870M, 20 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.