
End Mill, Center Cutting Stub Length Square End, Series: 870M, 25 mm Diameter Cutter
Mfr # 2690
Zoro # G216076742
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
25 mm
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2690
Zoro #
G216076742
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Details
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 870M, 25 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Helix Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.