
End Mill, Center Cutting Stub Length Square End, Series: 870M, 3 mm Cutter Dia
Mfr # 2550
Zoro # G516076404
product price: $11.15
/eaKey Features
Overall Length
38 mm
Number of Flutes
4
Finish
Uncoated
Length of Cut
6 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2550
Zoro #
G516076404
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
6 mm
Details
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 870M, 3 mm Cutter Dia, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.