Zoro Homepage

End Mill, Center Cutting Stub Length Square End, Series: 870M, 9 mm Diameter Cutter

  • Mfr # 2630

  • Zoro # G016076911


product price: $29.39
/ea

Key Features

Overall Length
50 mm
Length of Cut
14 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630
Zoro #
G016076911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
14 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix

Description

End Mill, Center Cutting Stub Length Square End, Series: 870M, 9 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Helix Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.