
End Mill, Center Cutting Stub Length Square End, Series: 870MA, 12 mm Cutter Dia
Mfr # 2667
Zoro # G116076927
product price: $65.39
/eaKey Features
Length of Cut
19 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2667
Zoro #
G116076927
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Stub Length Square End, Series: 870MA, 12 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Helix Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.