
End Mill, Center Cutting Variable Helix, Series: V5, 1 in Diameter Cutter
Mfr # 50349
Zoro # G016076430
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Material - Machining
Submicron Solid Carbide
Flutes
5
Length of Cut
1-1/2 in
Coating
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50349
Zoro #
G016076430
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Material - Machining
Submicron Solid Carbide
Flutes
5
Coating
AlCrN Coated
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Flute Type
Staggered
Description
End Mill, Center Cutting Variable Helix, Series: V5, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, Staggered Flute, 1 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.