
End Mill, Center Cutting Variable Helix, Series: V5, 12 mm Diameter Cutter
Mfr # 50427
Zoro # G016067346
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Flutes
5
Coating
AlCrN Coated
Overall Length
100 mm
Cutting Direction
Right Hand
Material - Machining
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50427
Zoro #
G016067346
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
42 mm
Details
Flutes
5
Coating
AlCrN Coated
Cutting Direction
Right Hand
Material - Machining
Submicron Solid Carbide
Flute Type
Staggered
Shank Type
Plain
Description
End Mill, Center Cutting Variable Helix, Series: V5, 12 mm Diameter Cutter, 100 mm Overall Length, 42 mm Length of Cut, 5 Flutes, Staggered Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.