
End Mill, Center Cutting Variable Helix, Series: V5, 12 mm Diameter Cutter
Mfr # 50486
Zoro # G416067625
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Overall Length
75 mm
Material - Machining
Submicron Solid Carbide
Flutes
5
Cutting Direction
Right Hand
Coating
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50486
Zoro #
G416067625
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Details
Material - Machining
Submicron Solid Carbide
Flutes
5
Cutting Direction
Right Hand
Coating
AlCrN Coated
Flute Type
Staggered
Shank Type
Plain
Description
End Mill, Center Cutting Variable Helix, Series: V5, 12 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 5 Flutes, Staggered Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.