Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Variable Helix, Series: V5, 16 mm Cutter Dia, 88 mm Overall Length

  • Mfr # 50075

  • Zoro # G116071502


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Solid Carbide
Cutting Direction
Right Hand
Overall Length
88 mm
Coating
AlCrN Coated
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50075
Zoro #
G116071502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
32 mm

Details

Material - Machining
Submicron Solid Carbide
Cutting Direction
Right Hand
Coating
AlCrN Coated
Flutes
5
Flute Type
Staggered
Shank Type
Plain

Description

End Mill, Center Cutting Variable Helix, Series: V5, 16 mm Cutter Dia, 88 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Staggered Flute, 16 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.