
End Mill, Center Cutting Variable Helix, Series: V5, 16 mm Diameter Cutter
Mfr # 50328
Zoro # G916076264
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
88 mm
Length of Cut
32 mm
Material - Machining
Submicron Solid Carbide
Flutes
5
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50328
Zoro #
G916076264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88 mm
Length of Cut
32 mm
Details
Material - Machining
Submicron Solid Carbide
Flutes
5
Cutting Direction
Right Hand
Coating
AlCrN Coated
Flute Type
Staggered
Shank Type
Weldon Flat
Description
End Mill, Center Cutting Variable Helix, Series: V5, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Staggered Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.