Zoro Homepage

End Mill, Center Cutting Variable Helix, Series: V5, 5/8 in Cutter Dia

  • Mfr # 50072

  • Zoro # G516070716


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Coating
AlCrN Coated
Cutting Direction
Right Hand
Flutes
5
Material - Machining
Submicron Solid Carbide
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50072
Zoro #
G516070716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Length of Cut
1-1/4 in

Details

Coating
AlCrN Coated
Cutting Direction
Right Hand
Flutes
5
Material - Machining
Submicron Solid Carbide
Shank Type
Plain
Flute Type
Staggered

Description

End Mill, Center Cutting Variable Helix, Series: V5, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Staggered Flute, 5/8 in Shank Dia, Right Hand Cutting, Plain Shank, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.