
End Mill, Center Cutting Variable Helix, Series: V5, 6 mm Diameter Cutter
Mfr # 50005
Zoro # G716069800
product price: $44.25
/eaKey Features
Overall Length
65 mm
Length of Cut
13 mm
Flutes
5
Material - Machining
Submicron Solid Carbide
Coating
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50005
Zoro #
G716069800
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
13 mm
Details
Flutes
5
Material - Machining
Submicron Solid Carbide
Coating
AlCrN Coated
Cutting Direction
Right Hand
Shank Type
Plain
Flute Type
Staggered
Description
End Mill, Center Cutting Variable Helix, Series: V5, 6 mm Diameter Cutter, 65 mm Overall Length, 13 mm Length of Cut, 5 Flutes, Staggered Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.