
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Cutter Dia
Mfr # 98434
Zoro # G116072417
product price: $103.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Length of Cut
16 mm
Helix Angle
38°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98434
Zoro #
G116072417
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Shank Dia.
10 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
7
Finish
AlCrN Coated
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Cutter Dia, 100 mm Overall Length, 16 mm Length of Cut, 7 Flutes, Multiple Flute, 10 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.