Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter

  • Mfr # 98428

  • Zoro # G216072317


product price: $65.59
/ea

Key Features

Number of Flutes
7
Cutting Direction
Right Hand
Helix Angle
38°
Length of Cut
22 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98428
Zoro #
G216072317
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
70 mm

Details

Number of Flutes
7
Cutting Direction
Right Hand
Helix Angle
38°
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter, 70 mm Overall Length, 22 mm Length of Cut, 7 Flutes, Multiple Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.