
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter
Mfr # 98432
Zoro # G616072412
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10 mm
Finish
AlCrN Coated
Number of Flutes
7
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98432
Zoro #
G616072412
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10 mm
Overall Length
100 mm
Length of Cut
50 mm
Details
Finish
AlCrN Coated
Number of Flutes
7
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Cutting Direction
Right Hand
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 10 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 7 Flutes, Multiple Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.