
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/2 in Diameter Cutter
Mfr # 98448
Zoro # G316072088
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
3 in
Length of Cut
1-1/4 in
Helix Angle
38°
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98448
Zoro #
G316072088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/4 in
Shank Dia.
1/2 in
Details
Cutting Direction
Right Hand
Helix Angle
38°
Finish
AlCrN Coated
Number of Flutes
9
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/2 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 9 Flutes, Multiple Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.