Shop GARR TOOL
See all product information
Create Account
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/2 in Diameter Cutter
- Mfr # 98454
- Zoro # G916072112
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
9
Length of Cut
2-1/8 in
End Mill Cutting Type
Square End
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98454
- Zoro #
- G916072112
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 9
- End Mill Cutting Type
- Square End
- Helix Angle
- 38 Degrees
- Cutting Direction
- Right Hand
- Finish
- AlCrN Coated
- Flute Type
- Multiple
Dimensions
- Length of Cut
- 2-1/8 in
- Shank Dia.
- 1/2 in
- Overall Length
- 4 in
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 1/2 in Diameter Cutter, 4 in Overall Length, 2-1/8 in Length of Cut, 9 Flutes, Multiple Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.