
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter
Mfr # 98436
Zoro # G216072218
product price: $93.75
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
75 mm
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98436
Zoro #
G216072218
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
75 mm
Details
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
9
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter, 75 mm Overall Length, 26 mm Length of Cut, 9 Flutes, Multiple Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.