Zoro Homepage

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter

  • Mfr # 98438

  • Zoro # G716072220


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
32 mm
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98438
Zoro #
G716072220
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
12 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Number of Flutes
9
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter, 75 mm Overall Length, 32 mm Length of Cut, 9 Flutes, Multiple Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.