Zoro Homepage

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter

  • Mfr # 98442

  • Zoro # G616072337


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
Number of Flutes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98442
Zoro #
G616072337
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Length of Cut
52 mm
Overall Length
100 mm

Details

End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
Number of Flutes
9
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter, 100 mm Overall Length, 52 mm Length of Cut, 9 Flutes, Multiple Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.