Zoro Homepage

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter

  • Mfr # 98444

  • Zoro # G316072286


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
9
Overall Length
150 mm
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98444
Zoro #
G316072286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Shank Dia.
12 mm
Length of Cut
19 mm

Details

Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
9
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Cutting Direction
Right Hand
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 12 mm Diameter Cutter, 150 mm Overall Length, 19 mm Length of Cut, 9 Flutes, Multiple Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.