
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 20 mm Diameter Cutter
Mfr # 98486
Zoro # G516072765
product price: $340.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Dia.
20 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98486
Zoro #
G516072765
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
20 mm
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Number of Flutes
11
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 11 Flutes, Multiple Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.