
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 20 mm Diameter Cutter
Mfr # 98490
Zoro # G516072611
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
11
Cutting Direction
Right Hand
Overall Length
150 mm
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98490
Zoro #
G516072611
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
80 mm
Shank Dia.
20 mm
Details
Number of Flutes
11
Cutting Direction
Right Hand
Finish
AlCrN Coated
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 20 mm Diameter Cutter, 150 mm Overall Length, 80 mm Length of Cut, 11 Flutes, Multiple Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.