
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/16 in Cutter Dia
Mfr # 98408
Zoro # G616071606
product price: $73.45
/eaKey Features
Length of Cut
1-1/2 in
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
Number of Flutes
7
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98408
Zoro #
G616071606
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Dia.
5/16 in
Details
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Finish
AlCrN Coated
Number of Flutes
7
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/16 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 7 Flutes, Multiple Flute, 5/16 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.