
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Cutter Dia
Mfr # 98460
Zoro # G816072977
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
9
Helix Angle
38°
Overall Length
6 in
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98460
Zoro #
G816072977
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
5/8 in
Length of Cut
3-1/4 in
Details
Number of Flutes
9
Helix Angle
38°
End Mill Material
Submicron Solid Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Cutter Dia, 6 in Overall Length, 3-1/4 in Length of Cut, 9 Flutes, Multiple Flute, 5/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.