
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Diameter Cutter
Mfr # 98458
Zoro # G116072967
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Number of Flutes
9
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Shank Dia.
5/8 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98458
Zoro #
G116072967
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
4 in
Length of Cut
1-5/8 in
Details
Finish
AlCrN Coated
Number of Flutes
9
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 9 Flutes, Multiple Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.