Zoro Homepage

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Diameter Cutter

  • Mfr # 98462

  • Zoro # G616073068


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Finish
AlCrN Coated
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Length of Cut
3/4 in
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98462
Zoro #
G616073068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3/4 in
Shank Dia.
5/8 in

Details

Finish
AlCrN Coated
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
9
Flute Type
Multiple

Description

End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 5/8 in Diameter Cutter, 6 in Overall Length, 3/4 in Length of Cut, 9 Flutes, Multiple Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.