
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 8 mm Cutter Dia
Mfr # 98410
Zoro # G316071623
product price: $43.15
/eaKey Features
Number of Flutes
7
Length of Cut
12 mm
Shank Dia.
8 mm
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98410
Zoro #
G316071623
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Shank Dia.
8 mm
Overall Length
50 mm
Details
Number of Flutes
7
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 8 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 7 Flutes, Multiple Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.