
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 8 mm Cutter Dia
Mfr # 98416
Zoro # G016072470
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Length of Cut
12 mm
Cutting Direction
Right Hand
Finish
AlCrN Coated
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98416
Zoro #
G016072470
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Shank Dia.
8 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Finish
AlCrN Coated
Helix Angle
38°
End Mill Cutting Type
Finisher Non-Center Cutting Square End
End Mill Material
Submicron Solid Carbide
Number of Flutes
7
Flute Type
Multiple
Description
End Mill, Finisher Non-Center Cutting Square End, Series: TMS, 8 mm Cutter Dia, 100 mm Overall Length, 12 mm Length of Cut, 7 Flutes, Multiple Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.