Zoro Homepage

End Mill, High Performance Center Cutting, Series: V4R, 0.157 in Diameter Cutter

  • Mfr # 50178

  • Zoro # G316073313


product price: $31.15
/ea

Key Features

Overall Length
12 in
End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50178
Zoro #
G316073313
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length of Cut
12 mm
Corner Radius
0.2000 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Shank Type
Plain
Number of Flutes
4
Finish
AlCrN Coated

Description

End Mill, High Performance Center Cutting, Series: V4R, 0.157 in Diameter Cutter, 0.2000 mm Corner Radius, 12 in Overall Length, 12 mm Length of Cut, 4 Flutes, 6 in Shank Diameter, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.