Zoro Homepage

End Mill, High Performance Center Cutting, Series: V4R, 0.196 in Diameter Cutter

  • Mfr # 50189

  • Zoro # G816073271


product price: $37.25
/ea

Key Features

Overall Length
65 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Shank Type
Plain
Corner Radius
0.2000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50189
Zoro #
G816073271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Corner Radius
0.2000 mm
Length of Cut
20 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated

Description

End Mill, High Performance Center Cutting, Series: V4R, 0.196 in Diameter Cutter, 0.2000 mm Corner Radius, 65 mm Overall Length, 20 mm Length of Cut, 4 Flutes, 6 in Shank Diameter, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.