
End Mill, High Performance Center Cutting, Series: V4R, 0.196 in Diameter Cutter
Mfr # 50191
Zoro # G616073174
product price: $37.25
/eaKey Features
Corner Radius
0.5000 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50191
Zoro #
G616073174
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5000 mm
Overall Length
65 mm
Length of Cut
20 mm
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
Description
End Mill, High Performance Center Cutting, Series: V4R, 0.196 in Diameter Cutter, 0.5000 mm Corner Radius, 65 mm Overall Length, 20 mm Length of Cut, 4 Flutes, 6 in Shank Diameter, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.