Zoro Homepage

End Mill, High Performance Center Cutting, Series: V4R, 5/32 in Diameter Cutter

  • Mfr # 50172

  • Zoro # G916073096


product price: $29.95
/ea

Key Features

Number of Flutes
4
Corner Radius
0.0100 mm
Shank Type
Plain
Overall Length
2 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50172
Zoro #
G916073096
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 mm
Overall Length
2 in
Length of Cut
1/2 in

Details

Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide

Description

End Mill, High Performance Center Cutting, Series: V4R, 5/32 in Diameter Cutter, 0.0100 mm Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.