
End Mill, High Performance Non-Center Cutting, Series: VX-7C
Mfr # 64372
Zoro # G916072464
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
Number of Flutes
7
Overall Length
100 mm
Corner Radius
1 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64372
Zoro #
G916072464
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Corner Radius
1 mm
Length of Cut
50 mm
Details
Helix Angle
38°
Number of Flutes
7
Finish
AlCrN Coated
Flute Type
Staggered
Description
End Mill, High Performance Non-Center Cutting, Series: VX-7C, 0.629 in Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 50 mm Length of Cut, 7 Flutes, Staggered Flute, 16 mm Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.