
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Cutter Dia
Mfr # 98966
Zoro # G216075738
product price: $917.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
4-1/4 in
Finish
AlCrN Coated
Cutting Direction
Right Hand
Milling Diameter
1 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98966
Zoro #
G216075738
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4-1/4 in
Milling Diameter
1 in
Overall Length
7 in
Corner Radius
1/4 in
Details
Finish
AlCrN Coated
Cutting Direction
Right Hand
Shank Type
Round
Helix Angle
38°
Number of Flutes
11
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Cutter Dia, 1/4 in Corner Radius, 7 in Overall Length, 4-1/4 in Length of Cut, 11 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.