
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter
Mfr # 98924
Zoro # G916076042
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Overall Length
4 in
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98924
Zoro #
G916076042
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Milling Diameter
1 in
Corner Radius
0.06 in
Details
Finish
AlCrN Coated
Cutting Direction
Right Hand
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Number of Flutes
11
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 11 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.