Zoro Homepage

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter

  • Mfr # 98942

  • Zoro # G416075897


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2-1/4 in
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Number of Flutes
11
Corner Radius
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98942
Zoro #
G416075897
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4 in
Corner Radius
0.12 in
Milling Diameter
1 in
Overall Length
5 in

Details

End Mill Material
Submicron Grain Solid Carbide
Shank Type
Round
Number of Flutes
11
Finish
AlCrN Coated
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Helix Angle
38°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter, 0.12 in Corner Radius, 5 in Overall Length, 2-1/4 in Length of Cut, 11 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.