
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter
Mfr # 98958
Zoro # G916075793
product price: $917.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Corner Radius
0.03 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98958
Zoro #
G916075793
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Milling Diameter
1 in
Length of Cut
4-1/4 in
Overall Length
7 in
Details
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Finish
AlCrN Coated
Number of Flutes
11
Shank Type
Round
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1 in Diameter Cutter, 0.03 in Corner Radius, 7 in Overall Length, 4-1/4 in Length of Cut, 11 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.