
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1/2 in Cutter Dia
Mfr # 98598
Zoro # G316074044
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Corner Radius
0.12 in
Number of Flutes
7
Length of Cut
1-1/4 in
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98598
Zoro #
G316074044
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.12 in
Length of Cut
1-1/4 in
Milling Diameter
1/2 in
Overall Length
3 in
Details
Finish
AlCrN Coated
Number of Flutes
7
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Helix Angle
38°
Shank Type
Round
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 1/2 in Cutter Dia, 0.12 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 7 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.