
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter
Mfr # 98502
Zoro # G716073128
product price: $103.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Corner Radius
0.3 mm
Milling Diameter
12 mm
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98502
Zoro #
G716073128
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.3 mm
Milling Diameter
12 mm
Overall Length
75 mm
Length of Cut
26 mm
Details
End Mill Cutting Type
High Performance Non-Center Cutting Single End
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Cutting Direction
Right Hand
Finish
AlCrN Coated
Number of Flutes
7
Flute Type
Spiral
Description
End Mill, High Performance Non-Center Cutting Single End, Series: TMR, 12 mm Diameter Cutter, 0.3 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 7 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.